BRAKEKIT,FACE MTG,3-PH,10 LB-FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKEKIT,FACE MTG,3-PH,10 LB-FT

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSA313
  • Mfr. Model # A313
  • UNSPSC # 26101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • For Use With Black Max Motors
  • Includes Mounting Hardware
  • Inrush Amps 0.2/0.1
  • Item Motor Brake Kit
  • Phase 3
  • Enclosure IP23
  • Hz 60/50
  • Holding Amps 2.2/1.2
  • Mfr. Stock No. 105603100BQF
  • Mounting Face
  • Overall Length 5.29"+2.94" (cover access)
  • RPM Range 2X Motor Base Speed
  • Voltage 230/460
  • Enclosure Material Cast Iron/Rolled Steel
  • Standards CSA Certified
  • Requires Black Max Motor
  • Diameter 6-9/16"
  • Max. Ambient Temperature 40 C
  • Wire Termination Flying Leads
  • ODE Shaft Diameter 5/8"
  • Static Torque 10 lb-ft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list