Skip Content
BRAKE SPRING REMOVER/INSTALLER,HYDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE SPRING REMOVER/INSTALLER,HYDR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKA8
  • Mfr. Model # 1EKA8
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With -
  • Application For 1984 Thru Current Ford 600, 700 And 800 Series Truck With Lucas Girling Hydraulic Brake System
  • Includes Brake Spring Tool and Square Steel Plate
  • Length 16"
  • Item Brake Spring Remover/Installer
  • Material Steel
  • Type Hydraulic
  • Number of Pieces 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list