BRAKE MOTOR,TENV,5 HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE MOTOR,TENV,5 HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC406
  • Mfr. Model # C406
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Technical Specs

  • Full Load Amps 13.8-12.4/6.2
  • HP 5
  • Item Brake Motor
  • Nameplate RPM 1755
  • RPM Range 1400-1800
  • Hz 60
  • Phase 3
  • Nominal Efficiency 90.2
  • Shaft Length 2-7/8"
  • Voltage 208-230/460
  • Frame 184TC
  • Shaft Dia. 1-1/8"
  • Ambient Temperature 40 Degrees C
  • Length Less Shaft 17-13/16"
  • Brake Rating 25 ft.-lbs.
  • Motor Thermal Protection None
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Application Brake Motor
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list