Skip Content
BRAKE MOTOR,TENV,10HP,215TC,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE MOTOR,TENV,10HP,215TC,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC408
  • Mfr. Model # C408
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 207.0 lbs

Technical Specs

  • Phase 3
  • HP 10
  • Item Brake Motor
  • Full Load Amps 25.0/12.5
  • Nameplate RPM 1755
  • RPM Range 1400-1800
  • Voltage 230/460
  • Ambient Temperature 40 Degrees C
  • Nominal Efficiency 91.7
  • Hz 60
  • Shaft Length 3-3/8"
  • Frame 215TC
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 16-11/16"
  • Brake Rating 50 ft.-lbs.
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Application Brake Motor
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Rotation CW/CCW
  • Motor Frame Material Cast Aluminum
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list