BRAKE MOTOR,TENV,1-1/2 HP,184TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE MOTOR,TENV,1-1/2 HP,184TC

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC402
  • Mfr. Model # C402
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.65 lbs

Technical Specs

  • Full Load Amps 5.55-5.2/2.6
  • HP 1-1/2
  • Item Brake Motor
  • Nameplate RPM 1165
  • Hz 60
  • Phase 3
  • Nominal Efficiency 81.5
  • RPM Range 1000-1380
  • Shaft Length 2-7/8"
  • Ambient Temperature 40 Degrees C
  • Voltage 208-230/460
  • Frame 184TC
  • Brake Rating 15 ft.-lbs.
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 16-13/16"
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Rotation CW/CCW
  • Motor Application Brake Motor
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Frame Material Cast Aluminum
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list