BRAKE MOTOR,TEFC,3/4 HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE MOTOR,TEFC,3/4 HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSD455
  • Mfr. Model # D455
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.65 lbs

Technical Specs

  • Full Load Amps 3.1-3.2/1.6
  • HP 3/4
  • Item Brake Motor
  • Phase 3
  • Nameplate RPM 1140
  • Nominal Efficiency 74
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 2-1/16"
  • Ambient Temperature 40 Degrees C
  • Frame 56C
  • Shaft Dia. 5/8"
  • Length Less Shaft 14-11/16"
  • Motor Thermal Protection None
  • Brake Rating 6 ft.-lbs.
  • Voltage 208-230/460
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Application Brake Motor
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list