BRAKE MOTOR,TEFC,2 HP,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRAKE MOTOR,TEFC,2 HP,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC403
  • Mfr. Model # C403
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.75 lbs

Technical Specs

  • HP 2
  • Nameplate RPM 1730
  • Full Load Amps 6.0-5.8/2.9
  • Item Brake Motor
  • Phase 3
  • Hz 60
  • Nominal Efficiency 82.5
  • RPM Range 1400-1800
  • Shaft Length 2-1/8"
  • Voltage 208-230/460
  • Shaft Dia. 7/8"
  • Ambient Temperature 40 Degrees C
  • Length Less Shaft 16-5/8"
  • Frame 145TC
  • Motor Thermal Protection None
  • Brake Rating 10 ft.-lbs.
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Mounting Type Face
  • Motor Application Brake Motor
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list