BRAKE MOTOR,TEFC,1 HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE MOTOR,TEFC,1 HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC400
  • Mfr. Model # C400
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.5 lbs

Technical Specs

  • Full Load Amps 3.8-4.0/2.0
  • HP 1
  • Item Brake Motor
  • Nameplate RPM 1140
  • Phase 3
  • Nominal Efficiency 77
  • Voltage 208-230/460
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 2-1/8"
  • Frame 145TC
  • Length Less Shaft 15-1/8"
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • Brake Rating 10 ft.-lbs.
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Application Brake Motor
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list