Skip Content
BRAKE MOTOR,TEFC,1 HP 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE MOTOR,TEFC,1 HP 115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSD403
  • Mfr. Model # D403
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.2 lbs

Technical Specs

  • Full Load Amps 13.4/6.8-6.7
  • Item Brake Motor
  • HP 1
  • Nameplate RPM 1725
  • Phase 1
  • Nominal Efficiency 72
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 2-1/16"
  • Voltage 115/208-230
  • Frame 56C
  • Shaft Dia. 5/8"
  • Ambient Temperature 40 Degrees C
  • Length Less Shaft 15-1/8"
  • Brake Rating 6 ft.-lbs.
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Design Capacitor-Start
  • Motor Application Brake Motor
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list