BRAKE MOTOR,TEFC,1/3 HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE MOTOR,TEFC,1/3 HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSD450
  • Mfr. Model # D450
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.35 lbs

Technical Specs

  • Full Load Amps 1.5-1.6/0.8
  • HP 1/3
  • Item Brake Motor
  • Nameplate RPM 1725
  • Phase 3
  • Hz 60
  • Voltage 208-230/460
  • Shaft Length 2-1/16"
  • Nominal Efficiency 68
  • RPM Range 1400-1800
  • Frame 56C
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Length Less Shaft 13-11/16"
  • Brake Rating 3 ft.-lbs.
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Design 3-Phase
  • Motor Application Brake Motor
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list