BRAKE MOTOR,TEFC,1/2 HP 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE MOTOR,TEFC,1/2 HP 115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSD404
  • Mfr. Model # D404
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.2 lbs

Technical Specs

  • Full Load Amps 15.2/8.2-7.6
  • HP 1-1/2
  • Item Brake Motor
  • Nameplate RPM 1725
  • Phase 1
  • Hz 60
  • Nominal Efficiency 80
  • RPM Range 1400-1800
  • Shaft Length 2-1/16"
  • Voltage 115/208-230
  • Frame 56C
  • Ambient Temperature 40 Degrees C
  • Length Less Shaft 17"
  • Shaft Dia. 5/8"
  • Motor Thermal Protection None
  • Brake Rating 10 ft.-lbs.
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Mounting Type Face
  • Motor Application Brake Motor
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list