Skip Content
BRAKE MOTOR,TEFC,1-1/2 HP,145TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE MOTOR,TEFC,1-1/2 HP,145TC

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC401
  • Mfr. Model # C401
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.3 lbs

Technical Specs

  • Phase 3
  • Nameplate RPM 1735
  • Full Load Amps 4.8-4.8/2.4
  • Item Brake Motor
  • HP 1-1/2
  • Hz 60
  • Nominal Efficiency 80
  • RPM Range 1400-1800
  • Shaft Length 2-1/8"
  • Voltage 208-230/460
  • Frame 145TC
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • Brake Rating 10 ft.-lbs.
  • Length Less Shaft 14-5/8"
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Application Brake Motor
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list