BRAKE MOTOR 3FT LB CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE MOTOR 3FT LB CSA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6K233
  • Mfr. Model # 6K233
  • UNSPSC # 26112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Technical Specs

  • Application For Rapid Stopping and Holding Power Conveyors, Door Openers and General Machine Drives
  • Finish Epoxy Paint
  • Coil Volts 115/208-230 VAC Or 110/208-220 VAC
  • For Use With Single Phase Motors or When Wired per Instructions
  • Item Brake
  • Max. HP @ 1725 RPM 1
  • Max. HP @ 3450 RPM 2
  • Static Torque (Ft.-Lb.) 3
  • Type C- Face Magnetic Disc
  • Voltage @ 50 Hz 110/208-220
  • Shaft Dia. (In.) 5/8
  • Phase Single
  • Enclosure Dripproof
  • Ambient (C) 40
  • Max. RPM 3,450
  • Hz 60/50
  • NEMA/IEC Frame 56C
  • Voltage @ 60 Hz 115/208-230
  • Agency Compliance CSA
  • Lever Type Manual
  • Mounts On NEMA C Face Motor or Between Motor and Reducer
  • Brake Mouting Position Horizontal
  • Converts NEMA C-Face Motor to a Brake Motor, NEMA C-Face Gear Reducer to a Brake Gearmotor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list