Skip Content
BRAKE MOTOR,1 HP,1725,230/460,TENV, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE MOTOR,1 HP,1725,230/460,TENV,

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK461
  • Mfr. Model # K461
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Full Load Amps 3.2/1.6
  • HP 1
  • Nameplate RPM 1725
  • Item Brake Motor
  • Phase 3
  • Hz 60
  • RPM Range 1400-1800
  • Nominal Efficiency 82.5
  • Frame 143T
  • Shaft Length 2-1/4"
  • Voltage 230/460
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • Length Less Shaft 14-3/8"
  • Brake Rating 6 ft.-lbs.
  • Motor Thermal Protection None
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Mounting Type Rigid Base
  • Motor Application Brake Motor
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Rotation CW/CCW
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list