Skip Content
BRAKE MOTOR,1 HP,1725,230/460,TEFC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE MOTOR,1 HP,1725,230/460,TEFC,

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK462
  • Mfr. Model # K462
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.3 lbs

Technical Specs

  • HP 1
  • Item Brake Motor
  • Nameplate RPM 1725
  • Full Load Amps 3.2/1.6
  • Phase 3
  • Nominal Efficiency 82.5
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 2-1/4"
  • Frame 143TC
  • Voltage 230/460
  • Shaft Dia. 7/8"
  • Ambient Temperature 40 Degrees C
  • Brake Rating 6 ft.-lbs.
  • Length Less Shaft 14-1/4"
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application Brake Motor
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list