Skip Content
BRAKE MOTOR,1/2 HP,1140,230/460 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE MOTOR,1/2 HP,1140,230/460 V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK526
  • Mfr. Model # K526
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Full Load Amps 2.4/1.2
  • HP 1/2
  • Item Brake Motor
  • Phase 3
  • Nameplate RPM 1140
  • Hz 60
  • Shaft Length 1-7/8"
  • Nominal Efficiency 70.0
  • RPM Range 1000-1380
  • Voltage 230/460
  • Ambient Temperature 40 Degrees C
  • Frame 56
  • Shaft Dia. 5/8"
  • Length Less Shaft 14-7/16"
  • Brake Rating 6 ft.-lbs.
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Application Brake Motor
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list