Skip Content
BRAKE,MAGNETIC,DRIPPROOF,TORQUE 6 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE,MAGNETIC,DRIPPROOF,TORQUE 6 F

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LYT8
  • Mfr. Model # 2LYT8
  • UNSPSC # 25171708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.58 lbs

Technical Specs

  • Amps Holding .11/.06
  • Application Stops And Holds Rotating Loads On Conveyors, Crane Trolleys And High Speed Doors
  • Coil Volts 208-230/460VAC Or 174-190/380VAC
  • Features Easily Installed
  • Finish Gray Enamel Paint
  • Dia. (In.) 6-7/8
  • For Use With Single And Three Phase General Purpose C-Face Motors
  • Includes Hardware
  • Inrush Amps .87/.43
  • Max. Bore (In.) -
  • Item Brake
  • Length (In.) 4-7/8
  • Phase Single
  • Shaft Dia. (In.) 5/8
  • Max. HP @ 1725 RPM 2
  • Max. HP @ 3450 RPM 3
  • Power Lead Length (In.) 15
  • Voltage @ 50 Hz 174-190/380
  • Type Double C-Face Magnetic Disc
  • Static Torque (Ft.-Lb.) 6
  • Voltage (DC) -
  • Width (In.) -
  • Duty Continuous
  • Ambient (C) 40
  • Enclosure Dripproof
  • Max. RPM 3450
  • Function Spring Set Brake With Automatic Reset Release
  • Hz 60/50
  • NEMA/IEC Frame 56C/140TC
  • Series 60 Series
  • Service Factor 1.0
  • Agency Compliance CSA
  • Voltage @ 60 Hz 208-230/460
  • Mounts On NEMA C-Face Flanges On Motors And Gear Reducers
  • Keyseat Size (In.) -
  • Converts Converts NEMA C-Face Motors And Gear Reducers To A Geared Brake Motor
  • Lever Type Manual Release
  • Brake Mouting Position Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list