Skip Content
BRAKE KIT,FACE MTG,6 LB-FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE KIT,FACE MTG,6 LB-FT

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSA317
  • Mfr. Model # A317
  • UNSPSC # 26101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.11 lbs

Technical Specs

  • For Use With Black Max Motors
  • Inrush Amps 0.3
  • Includes Mounting Hardware
  • Item Motor Brake Kit
  • Phase 1
  • Enclosure IP23
  • Hz 60/50
  • Mfr. Stock No. 105602100BPF
  • Holding Amps 4.3
  • Overall Length 5.29"+2.94" (cover access)
  • Mounting Face
  • RPM Range 2X Motor Base Speed
  • Enclosure Material Cast Iron/Rolled Steel
  • Voltage 115/208-230
  • Standards CSA Certified
  • Requires Black Max Motor
  • Wire Termination Flying Leads
  • Diameter 6-9/16"
  • Max. Ambient Temperature 40 C
  • ODE Shaft Diameter 5/8"
  • Static Torque 6 lb-ft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list