Skip Content
BRAKE KIT,FACE MTG,3PH,10 LB-FT,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE KIT,FACE MTG,3PH,10 LB-FT,575

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSA316
  • Mfr. Model # A316
  • UNSPSC # 26101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • For Use With Black Max Motors
  • Inrush Amps 0.07
  • Includes Mounting Hardware
  • Item Motor Brake Kit
  • Enclosure IP23
  • Holding Amps 0.9
  • Phase 3
  • Hz 60/50
  • Mfr. Stock No. 105603100BNF
  • Mounting Face
  • Overall Length 5.29"+2.94" (cover access)
  • RPM Range 2X Motor Base Speed
  • Voltage 575
  • Enclosure Material Cast Iron/Rolled Steel
  • Standards CSA Certified
  • Requires Black Max Motor
  • Diameter 6-9/16"
  • Max. Ambient Temperature 40 C
  • Wire Termination Flying Leads
  • ODE Shaft Diameter 5/8"
  • Static Torque 10 lb-ft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list