BRAKE KIT,FACE MTG,3-PH,6 LB-FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE KIT,FACE MTG,3-PH,6 LB-FT

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSA312
  • Mfr. Model # A312
  • UNSPSC # 26101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • For Use With Black Max Motors
  • Item Motor Brake Kit
  • Includes Mounting Hardware
  • Inrush Amps 0.2/0.1
  • Phase 3
  • Enclosure IP23
  • Holding Amps 2.2/1.2
  • Hz 60/50
  • Mounting Face
  • Overall Length 5.29"+2.94" (cover access)
  • Mfr. Stock No. 105602100BQF
  • RPM Range 2X Motor Base Speed
  • Voltage 230/460
  • Enclosure Material Cast Iron/Rolled Steel
  • Standards CSA Certified
  • Requires Black Max Motor
  • Diameter 6-9/16"
  • Max. Ambient Temperature 40 C
  • ODE Shaft Diameter 5/8"
  • Wire Termination Flying Leads
  • Static Torque 6 lb-ft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list