BRAKE KIT,10 FT.-LB., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE KIT,10 FT.-LB.,

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J948
  • Mfr. Model # 23J948
  • UNSPSC # 26101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.15 lbs

Technical Specs

  • For Use With USEM Unimount Motors
  • Inrush Amps 1.1
  • Includes Mounting Hardware
  • Item Motor Brake Kit
  • Phase 3
  • Type 56, 143T, 143TC, 145T, 145TC
  • Enclosure IP23
  • Holding Amps 0.08
  • Mfr. Stock No. 964227
  • Hz 60/50
  • Mounting Rear End
  • RPM Range 1200 to 3600
  • Overall Length 4-1/16"
  • Voltage 230/460
  • Enclosure Material Rolled Steel
  • Diameter 6-9/16"
  • Holds Y
  • Max. Ambient Temperature 40 Degrees C
  • ODE Shaft Diameter 5/8" - 7/8"
  • Static Torque 10 ft.-lb.
  • Wire Termination Flying Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list