BRAKE FLUID 4X4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE FLUID 4X4L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD15-814
  • Mfr. Model # 15-814
  • UNSPSC # 47131824
  • CATALOGUE PAGE # 2985
  • Shipping Weight 9.1 lbs

Product Details

DOT 3 brake fluid. Protects metal components of the braking system. Controls elastomer swell, ensuring seal performance. Provides required lubricity to all moving parts.

Technical Specs

  • Item Brake Fluid, Dot 3
  • Size 3.78 L
  • pH 7.0 - 11.5
  • Application Brake fluid
  • Colour Colourless to Amber
  • Appearance Light Amber
  • Standards FMVSS 116 and SAE J1703
  • Boiling Point (F) 205? C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list