BRAKE FLUID, 6 X1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE FLUID, 6 X1L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD15-811
  • Mfr. Model # 15-811
  • UNSPSC # 47131824
  • CATALOGUE PAGE # 2985
  • Shipping Weight 1.167 lbs

Product Details

DOT 3 brake fluid. Protects metal components of the braking system. Controls elastomer swell, ensuring seal performance. Provides required lubricity to all moving parts.

Technical Specs

  • Item Brake Fluid, DOT 3
  • Size 946 mL
  • Application Brake fluid
  • Colour Colourless to Amber
  • pH 7.0 - 11.5
  • Appearance Light Amber
  • Standards FMVSS 116 and SAE J1703
  • Boiling Point (F) 401 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list