Skip Content
BRAKE,END MOUNT,TORQUE 6 FT-LB,DRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE,END MOUNT,TORQUE 6 FT-LB,DRIP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5URA1
  • Mfr. Model # 5URA1
  • UNSPSC # 25171708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.58 lbs

Technical Specs

  • Amps Holding 0.5/0.3
  • Application Brake Attaches To The Accessory End Of A Motor To Stop And Hold The Motor Shaft
  • Coil Volts 115-208/230VAC or 95/174-190VAC
  • Dia. (In.) 6.50
  • Finish Red Primer
  • Includes Brake And Instruction Manual
  • Max. HP @ 1725 RPM 1
  • Length (In.) 4
  • Item Brake
  • Inrush Amps 11.5/5.8
  • Max. HP @ 3450 RPM 2
  • Max. Bore (In.) 5/8
  • Power Lead Length (In.) 18
  • Phase Single
  • Shaft Dia. (In.) 5/8
  • Static Torque (Ft.-Lb.) 6
  • Type End Mount Disc
  • Width (In.) N/A
  • Voltage @ 50 Hz 95/174-190
  • Duty Continous
  • Enclosure Dripproof
  • Ambient (C) 40 Degrees
  • Function Stops And Holds A Motor Shaft From Rotating
  • Hz 60/50
  • NEMA/IEC Frame 56C
  • Series 5601 Style
  • Agency Compliance CSA, ROHS Compliant
  • Service Factor 1.4
  • Voltage @ 60 Hz 115/208-230
  • Max. RPM 3600
  • Mounts On 56C Motor Flange
  • Converts Motor To A Brake Motor
  • Keyseat Size (In.) 3/16 x 3/32
  • Lever Type Manual Release
  • Brake Mouting Position Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list