Skip Content
BRAKE CLEANER NON-CHLORINATED 390 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE CLEANER NON-CHLORINATED 390 G

GUNK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARM705C
  • Mfr. Model # M705C
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Colourless
  • Container Type Aerosol Can
  • Item Brake Cleaner Non Chlorinated
  • For Use With Clean Brake Parts
  • Appearance Clear, Colourless Liquid
  • Removes Contaminants Such as Brake Fluid, Oil, and Grease From Brake Linings, Drums, Other Brake Parts and CV Joint Assemblies.
  • Contains N-Heptane
  • Container Size 390 g

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list