Skip Content
BRAKE CLEANER AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE CLEANER AEROSOL

GUNK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARAM720C
  • Mfr. Model # AM720C
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.667 lbs

Technical Specs

  • Colour Colourless
  • For Use With Clean Brake Parts
  • Container Type Aerosol Can
  • Item Brake Parts Cleaner
  • Container Size 538 g
  • Appearance Clear Liquid
  • Removes Contaminants Such as Brake Fluid, Oil, and Grease From Brake Linings, Drums, Other Brake Parts and CV Joint Assemblies.
  • Contains Perchlorethylene, Methylene Chloride

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list