Skip Content
BRAKE BLEEDING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAKE BLEEDING KIT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMV8020
  • Mfr. Model # MV8020
  • UNSPSC # 25171718
  • CATALOGUE PAGE # 2945
  • Shipping Weight 1.0 lbs

Product Details

Brake bleeding kit is for use on virtually all hydraulic systems as well as most ABS systems. Rugged, professional design, enables one person to quickly, simply and cleanly bleed brakes, clutches or other hydraulic systems.

Technical Specs

  • Item Brake Bleeding Kit
  • Includes Hand Vacuum Pump, 4.5 oz. (135 Ml) Fluid Reservoir Bottle with Fluid Transfer and Storage Lids, 2 Tapered Bleed Screw Adapters, 2 Universal Bleed Screw Adapters, ¼". Id X 1½". Long (6.4mm Id X 40mm Long) Connection Tube,¼" Id X 24" Long (6.4mm Id X 610mm Long) Connection Tube
  • For Use With Mva6005 16 Oz. Fluid Reservoir Kit for Brake Bleeding and Collection and Dispensing of Fluids: Mva6910 4.5 Oz. Fluid Reservoir Kit
  • Application Brake Bleeding on Automobiles, Motorcycles, Atvs, Snowmobiles, Etc., Siphoning and Transferring Fluids From Tanks and Reservoirs
  • Material Plastic
  • Length 7.5"
  • Number of Pieces 10
  • Type Manual
  • Sockets Included 4 Adapters
  • Stock Size N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list