Skip Content
BRAKE BENCH 48-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE BENCH 48-1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS13W876
  • Mfr. Model # 13W876
  • UNSPSC # 23161513
  • CATALOGUE PAGE # 651
  • Shipping Weight 370.0 lbs

Product Details

Brake bench, bending length (in.) 48-1/4, capacity of mild steel (gauge) 16, finger width (in.) 2, 3, 4, max. box depth (in.) 4, max. lift of beam (in.) 1-1/4, body made from welded steel plates with heavy truss rods, die carbon steel, heat-treated steel male, sizes 2, 3, and 4, for box, pan, and reverse bending of sheet metal, extension handles, cast-iron counter weights, apron stop and replaceable bushings.

Technical Specs

  • Bending Length (In.) 48-1/4
  • Capacity of Mild Steel (Gauge) 16
  • Finger Width (In.) 2, 3, 4
  • Features For Box, Pan, and Reverse Bending of Sheet Metal, Extension Handles, Cast-Iron Counter Weights, Apron Stop and Replaceable Bushings
  • Item Brake Bench
  • Max. Box Depth (In.) 4
  • Max. Lift of Beam (In.) 1-1/4
  • Construction Body Made From Welded Steel Plates with Heavy Truss Rods
  • Die Carbon Steel, Heat-treated Steel Male, Sizes 2", 3", and 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list