Skip Content
BRAKE, BENCH, 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE, BENCH, 24 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS12G598
  • Mfr. Model # 12G598
  • UNSPSC # 23161513
  • CATALOGUE PAGE # 651
  • Shipping Weight 97.0 lbs

Product Details

Metal Forming Machine, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 20, Max. Box Depth (In.) 1-5/8, Max. Lift of Beam (In.) 7/8, Body Made From Welded Steel Plates, Die Carbon Steel, Steel Male, Sizes 1 In., 2 In., 3 In., 8 In. And 10 In., For Box, Pan, And Reverse Bending Of Sheet Metal, Extension Handles, Apron Stop And Replaceable Bushings, Features Cavity For Repeat Bending.

Technical Specs

  • Bending Length (In.) 24
  • Capacity of Mild Steel (Gauge) 20
  • Finger Width (In.) 1, 2, 3, 8, 10
  • Features For Box, Pan, and Reverse Bending of Sheet Metal, Extension Handles, Apron Stop and Replaceable Bushings, Features Cavity for Repeat Bending
  • Item Metal Forming Machine
  • Max. Box Depth (In.) 1-5/8
  • Construction Body Made From Welded Steel Plates
  • Max. Lift of Beam (In.) 7/8
  • Die Carbon Steel, Steel Male, Sizes 1", 2", 3", 8" and 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list