Skip Content
BRAKE ASSY 3/8INX H1/ 1/2X24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE ASSY 3/8INX H1/ 1/2X24IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARHAB8-24C
  • Mfr. Model # HAB8-24C
  • UNSPSC # 25171716
  • CATALOGUE PAGE # 3176
  • Shipping Weight 0.661 lbs

Product Details

Air brake hose assembly 1/2 inch inside diameter, 3/8 inch male pipe thread. Overall length 24 inches.

Technical Specs

  • Item Air Brake Hose
  • Length 24"
  • Material Rubber
  • For Use With Truck
  • Pressure (PSI) 225
  • Outside Dia. 7/8"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Hose Assembly
  • Thread Size 3/8"
  • Connection For D.O.T. Air Brake Assembly
  • Hex Size 7/8"
  • Standards D.O.T FMVSS 106
  • Pipe Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list