Skip Content
BRAKE ASSY 1/4INX H3/ 3/8X42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE ASSY 1/4INX H3/ 3/8X42IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARHAB6-42B
  • Mfr. Model # HAB6-42B
  • UNSPSC # 25171716
  • CATALOGUE PAGE # 3176
  • Shipping Weight 0.851 lbs

Product Details

Air brake hose assembly 3/8 inch inside diameter, 1/4 inch rigid male pipe thread x 1/4 inch swivel male pipe thread, overall length 42 inches.

Technical Specs

  • Length 42"
  • Item Air Brake Hose
  • For Use With Truck
  • Material Rubber
  • Outside Dia. 3/4"
  • Pressure (PSI) 225
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Size 3/8"
  • Type Hose Assembly
  • Standards DOT
  • Hex Size 7/8"
  • Connection For D.O.T. Air Brake Assembly
  • Pipe Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list