Skip Content
BRAKE ASSY 1/4INX H3/ 3/8X30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAKE ASSY 1/4INX H3/ 3/8X30IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARHAB6-30B
  • Mfr. Model # HAB6-30B
  • UNSPSC # 25171716
  • CATALOGUE PAGE # 3176
  • Shipping Weight 0.64 lbs

Product Details

Air brake hose assembly 3/8 inch inside diameter, 1/4 inch rigid male pipe thread x 1/4 inch swivel male pipe thread, overall length 30 inches.

Technical Specs

  • For Use With Truck
  • Item Air Brake Hose
  • Material Rubber
  • Length 30"
  • Outside Dia. 3/4"
  • Pressure (PSI) 225
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Size 1/4"
  • Type Hose Assembly
  • Connection For D.O.T. Air Brake Assembly
  • Hex Size 7/8"
  • Pipe Size 1/4"
  • Standards DOT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list