Skip Content
BRAIDED GROUND STRAPS 2G 2 GA CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAIDED GROUND STRAPS 2G 2 GA CLAMP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9240
  • Mfr. Model # 84-9240
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Gauge 2
  • Colour Black
  • Package Quantity 1
  • Item Battery Cable Pre Made
  • Length 13"
  • Stud Size 3/8"
  • Connection Type Bolt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list