Skip Content
BRAIDED GROUND STRAPS 2 GA CLAMP TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAIDED GROUND STRAPS 2 GA CLAMP TO

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9239
  • Mfr. Model # 84-9239
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Colour Black
  • Gauge 2
  • Item Battery Cable Pre Made
  • Length 9"
  • Package Quantity 1
  • Stud Size 3/8"
  • Connection Type Bolt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list