Skip Content
BRAIDED FLEX CONNECTOR,1/2X20L,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRAIDED FLEX CONNECTOR,1/2X20L,1/2

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JNJ0
  • Mfr. Model # 5JNJ0
  • UNSPSC # 39121419
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Application Faucet
  • Features Stainless Flexible Connectors
  • Finish Stainless Steel
  • Includes -
  • Item Flexible Water Connector
  • Length (In.) 20
  • Material of Construction Stainless Steel Braided
  • Outlet (In.) -
  • Max. Working Pressure (PSI) 125
  • Outside Dia. (In.) 1/2
  • Package Quantity 1
  • Inlet Type -
  • Operating Temp. (F) 180
  • Standards IAPMO, NSF61
  • Inner Core PVC
  • Inlet Size (In.) 1/2
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Outlet Type -
  • Nut Material Brass
  • Water Connector Inlet Type -
  • Water Connector Inlet Size (In) -
  • Water Connector Outlet Size (In) -
  • Water Connector Outlet Type -
  • Supply Stop Inlet Size (In) -
  • Supply Stop Inlet Type -
  • Supply Stop Outlet Type -
  • Supply Stop Outlet Size (In) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list