BRAIDED CONNECTOR,3/8 COMPX3/8 MIPX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRAIDED CONNECTOR,3/8 COMPX3/8 MIPX

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XE97
  • Mfr. Model # 2XE97
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Includes -
  • Features An Auto Off Device On The Inlet Side To Protect Against Catastrophic Water Damage
  • Application Dishwasher
  • Finish Stainless Steel
  • Item Water Connector
  • Length (In.) 60
  • Max. Working Pressure (PSI) 125
  • Material of Construction Stainless Steel Braided
  • Package Quantity 1
  • Inlet Type Comp
  • Outlet (In.) 3/8
  • Outside Dia. (In.) 3/8
  • Operating Temp. (F) 40 To 180
  • Standards IAPMO, NSF61
  • Outlet Type MIP Elbow
  • Inlet Size (In.) 3/8
  • Inner Core Triple Reinforced PVC
  • Water Connector Inlet Size (In) -
  • Water Connector Inlet Type -
  • Water Connector Outlet Size (In) -
  • Nut Material Brass
  • Water Connector Outlet Type -
  • Supply Stop Inlet Size (In) -
  • Supply Stop Outlet Size (In) -
  • Supply Stop Inlet Type -
  • Supply Stop Outlet Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list