Skip Content
BRAIDED CONNECTOR,3/8 COMPX3/8 COMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAIDED CONNECTOR,3/8 COMPX3/8 COMP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4YJZ9
  • Mfr. Model # 4YJZ9
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 1775
  • Shipping Weight 0.15 lbs

Product Details

Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

Technical Specs

  • Application Faucet
  • Finish Nickel Plated
  • Length (In.) 12
  • Item Water Connector
  • Material of Construction Braided Nylon
  • Max. Working Pressure (PSI) 250
  • Outlet (In.) 3/8
  • Outside Dia. (In.) 3/8
  • Inlet Type Compression
  • Package Quantity 1
  • Standards IAPMO, NSF61 Compliant
  • Inlet Size (In.) 3/8
  • Operating Temp. (F) 175
  • Outlet Type Compression
  • Nut Material Brass
  • Inner Core PVC
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list