Skip Content
BRAIDED CONNECTOR,3/8 COMPX1/2 FIPX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAIDED CONNECTOR,3/8 COMPX1/2 FIPX

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4YKA3
  • Mfr. Model # 4YKA3
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 1775
  • Shipping Weight 0.21 lbs

Product Details

Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

Technical Specs

  • Material of Construction Braided Nylon
  • Application Faucet
  • Finish Nickel Plated
  • Length (In.) 16
  • Item Water Connector
  • Max. Working Pressure (PSI) 250
  • Outside Dia. (In.) 1/2
  • Outlet (In.) 1/2
  • Package Quantity 1
  • Inlet Type Compression
  • Operating Temp. (F) 175
  • Standards IAPMO, NSF61 Compliant
  • Outlet Type FIP
  • Inlet Size (In.) 3/8
  • Inner Core PVC
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Nut Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list