Skip Content
BRAIDED CONNECTOR,3/8 COMP X 7/8 BC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAIDED CONNECTOR,3/8 COMP X 7/8 BC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11K767
  • Mfr. Model # 11K767
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 1775
  • Shipping Weight 0.15 lbs

Product Details

Water Connector, Material of Construction Braided Stainless Steel, Toilet, Outside Dia. (In.) 7/8, 3/8, Inlet Type Compression, Outlet (In.) 7/8, Ballcock, Length (In.) 9, Max. Working Pressure (PSI) 125, Operating Temp. (F) 40 Degrees to 180 Degrees , Triple Reinforced PVC Inner Core.

Technical Specs

  • Application Toilet
  • Item Water Connector
  • Finish Stainless Steel
  • Length (In.) 9
  • Material of Construction Braided Stainless Steel
  • Max. Working Pressure (PSI) 125
  • Outlet (In.) 7/8
  • Operating Temp. (F) 40 Degrees - 180 Degrees
  • Outside Dia. (In.) 7/8
  • Pipe Dia. (In.) 0.52
  • Inlet Type Compression
  • Standards IAPMO, NSF61
  • Inlet Size (In.) 3/8
  • Outlet Type Ballcock
  • Inner Core Triple Reinforced PVC
  • Nut Material Brass
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list