BRAIDED CONNECTOR,3/4 FIPX3/4 COMPX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRAIDED CONNECTOR,3/4 FIPX3/4 COMPX

FLUIDMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TLZ7
  • Mfr. Model # 1TLZ7
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Water Heater
  • Item Water Connector
  • Finish Stainless Steel
  • Length (In.) 18
  • Max. Working Pressure (PSI) 125
  • Outlet (In.) 3/4
  • Outside Dia. (In.) 3/4
  • Material of Construction Stainless Steel Braided
  • Inlet Type FIP
  • Package Quantity 1
  • Outlet Type Comp.
  • Standards IAPMO, NSF61
  • Operating Temp. (F) 40 To 180
  • Inner Core EPDM
  • Inlet Size (In.) 3/4
  • Nut Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list