BRAIDED CONNECTOR,3/4 FHT X 3/4 FHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAIDED CONNECTOR,3/4 FHT X 3/4 FHT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11K769
  • Mfr. Model # 11K769
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 1775
  • Shipping Weight 0.55 lbs

Product Details

Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

Technical Specs

  • Material of Construction Braided Stainless Steel
  • Item Water Connector
  • Length (In.) 48
  • Max. Working Pressure (PSI) 125
  • Finish Stainless Steel
  • Application Washing Machine
  • Outlet (In.) 3/4
  • Outside Dia. (In.) 3/4
  • Pipe Dia. (In.) 0.52
  • Outlet Type FHT
  • Inlet Type FHT
  • Operating Temp. (F) 40 Degrees - 180 Degrees
  • Standards IAPMO
  • Inlet Size (In.) 3/4
  • Inner Core EPDM
  • Nut Material Brass
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list