BRAIDED CONNECTOR,1/4 COMPX1/4 COMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAIDED CONNECTOR,1/4 COMPX1/4 COMP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4YKD1
  • Mfr. Model # 4YKD1
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Application Ice Machine
  • Finish Nickel Plated
  • Item Water Connector
  • Length (In.) 72
  • Material of Construction Braided Nylon
  • Outlet (In.) 1/4
  • Max. Working Pressure (PSI) 250
  • Outside Dia. (In.) 1/4
  • Package Quantity 1
  • Operating Temp. (F) 175
  • Standards IAPMO, NSF61 Compliant
  • Inlet Size (In.) 1/4
  • Inner Core PVC
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Nut Material Brass
  • Water Connector Inlet Type Compression
  • Water Connector Inlet Size (In) 0.250
  • Water Connector Outlet Type Compression
  • Water Connector Outlet Size (In) 0.250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list