BRAIDED CONNECTOR,1/2 COMPX7/8 BCX9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRAIDED CONNECTOR,1/2 COMPX7/8 BCX9

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LL99
  • Mfr. Model # 6LL99
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features -
  • Application Toilet
  • Includes -
  • Length (In.) 9
  • Item Water Connector
  • Finish Stainless Steel
  • Material of Construction Stainless Steel Braided
  • Max. Working Pressure (PSI) 125
  • Outside Dia. (In.) 7/8
  • Outlet (In.) 7/8
  • Package Quantity 1
  • Standards IAPMO, NSF61
  • Inlet Type Comp
  • Operating Temp. (F) 40 To 180
  • Outlet Type Ballcock
  • Inlet Size (In.) 1/2
  • Nut Material Brass
  • Inner Core Triple Reinforced PVC
  • Water Connector Inlet Type -
  • Water Connector Outlet Size (In) -
  • Water Connector Inlet Size (In) -
  • Water Connector Outlet Type -
  • Supply Stop Inlet Type -
  • Supply Stop Inlet Size (In) -
  • Supply Stop Outlet Size (In) -
  • Supply Stop Outlet Type -

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list