BRAIDED CONNECTOR,1/2 COMP X 1/2 FI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRAIDED CONNECTOR,1/2 COMP X 1/2 FI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11K756
  • Mfr. Model # 11K756
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 1775
  • Shipping Weight 0.7 lbs

Product Details

Water Connector, Material of Construction Braided Stainless Steel, Faucet, Outside Dia. (In.) 1/2, 1/2, Inlet Type Compression, Outlet (In.) 1/2, FIP, Length (In.) 20, Max. Working Pressure (PSI) 125, Operating Temp. (F) 40 Degrees to 180 Degrees , Triple Reinforced PVC Inner Core.

Technical Specs

  • Application Faucet
  • Finish Stainless Steel
  • Item Water Connector
  • Length (In.) 20
  • Material of Construction Stainless Steel Braided
  • Max. Working Pressure (PSI) 125
  • Outlet (In.) 1/2
  • Pipe Dia. (In.) 0.52
  • Operating Temp. (F) 40 Degrees - 180 Degrees
  • Inlet Type Comp
  • Outside Dia. (In.) 1/2
  • Standards IAPMO, NSF61
  • Inlet Size (In.) 1/2
  • Outlet Type FIP
  • Nut Material Brass
  • Compliance Certified for Use In Potable Water Applications in CA and VT
  • Inner Core Triple Reinforced PVC
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list