Skip Content
BRADYSNAP-ON 8482 PIPE MARKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRADYSNAP-ON 8482 PIPE MARKER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42315
  • Mfr. Model # 42315
  • UNSPSC # 55121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Plastic
  • Legend Blank
  • Standards ANSI
  • Markers per Card 1
  • Height 32"
  • Width 6"
  • Background Color Blue
  • Legend Color White
  • Fits Pipe O.D. 10 - 15"
  • Marker Attachment Style Strap-On
  • Item Pipe Marker
  • Language No Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Alpha Range Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list