BRADYSNAP-ON 8482 PIPE MARKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRADYSNAP-ON 8482 PIPE MARKER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42314
  • Mfr. Model # 4012-H
  • UNSPSC # 55121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Plastic
  • Height 32"
  • Width 6"
  • Background Color Red
  • Legend Blank
  • Markers per Card 1
  • Standards ANSI
  • Legend Color White
  • Fits Pipe O.D. 10 - 15"
  • Marker Attachment Style Strap-On
  • Item Pipe Marker
  • Language No Text
  • Legend Alpha Range Blank
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list