Skip Content
BRADYSNAP-ON 8482 PIPE MARKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRADYSNAP-ON 8482 PIPE MARKER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4184A
  • Mfr. Model # 4184A
  • UNSPSC # 55121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 13/16"
  • Material Plastic
  • Width 8"
  • Legend Filtrate
  • Markers per Card 1
  • Background Color Yellow
  • Standards ANSI
  • Legend Color Black
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Marker Attachment Style Snap-On
  • Item Pipe Marker
  • Operating Temp. Range -40 Degrees F
  • Language English
  • Character Height 1/2"
  • Legend Alpha Range D - F
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list