Skip Content
BRADY STRAP-ON PIPE MARKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRADY STRAP-ON PIPE MARKER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42312
  • Mfr. Model # 42312
  • UNSPSC # 55121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 1-1/2"
  • Legend Blank
  • Width 6"
  • Material Plastic
  • Markers per Card 1
  • Legend Color Black
  • Standards ANSI
  • Background Color Yellow
  • Fits Pipe O.D. 10 - 15"
  • Marker Attachment Style Strap-On
  • Item Pipe Marker
  • Language No Text
  • Legend Alpha Range Blank
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list