Skip Content
BRADY IP PRINTER 300DPI STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRADY IP PRINTER 300DPI STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBP-IP300
  • Mfr. Model # BP-IP300
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1367
  • Shipping Weight 19.6 lbs

Product Details

Bradys IP(TM) Thermal Transfer Printer is a new, smart solution for high-performance printing. The Brady IP(TM) Printer is a fully integrated, easy-to-use printer, material, and software system. Works on most common utility pole hardware such as lag bolts

Technical Specs

  • Item 300 DPI Thermal Heat Transfer Printer
  • Features Smart Cell, Automatic Calibration for Notched, Top Loading Design for Easy Access to Materials
  • Application Cable Marking, Circuit Board ID, Healthcare Labeling, Industrial Barcode Labeling, Industrial ID, Laboratory ID, Panel Manufacturing, Product ID, Voice & Data ID, Wire Marking
  • Max. Tape Width 4-5/32"
  • Includes CD ROM, Power Cable
  • Warranty 5 yr.
  • Printer Series Brady IP 300
  • Printer Display LCD
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Printhead Resolution 300 dpi
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM), MarkWare(TM), Windows(R) Based Driver for Third Party Software Use
  • Color Printing Capability Single Colour
  • Printer Power Options AC Power
  • Maximum Print Speed 8.0 in./sec.
  • Printer Kit Type Label Printer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list