Discontinued with Replacement
BRADY IP PRINTER 300DPI PEEL/PRESEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRADY IP PRINTER 300DPI PEEL/PRESEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBP-IP300P
  • Mfr. Model # BP-IP300P
  • UNSPSC # 45101512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.55 lbs
Suggested Replacement Product
BRADY IP PRINTER 300DPI STANDARD

Your Price: NA

Technical Specs

  • Application Wire and Cable, Voice/Data/Video, Electrical Panel Components, Automation Components, Facility and Safety, Bin, Shelf, and Drawer Identification
  • Includes USB Cable
  • Item Printer
  • Features Smart Cell, Top Loading Design for Easy Access to Materials
  • Warranty 5 yr.
  • Max. Tape Width 4-5/32"
  • Printhead Resolution 300 dpi
  • Printer Series Brady IP 300
  • Printer Display LCD
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM), MarkWare(TM), Windows(R) Based Driver for Third Party Software Use
  • Maximum Print Speed 8.0 in./sec.
  • Printer Power Options AC Power
  • Color Printing Capability Single Colour
  • Printer Kit Type Label Printer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list